Zoro Homepage

Overload relay 36.45 A Thermal For motor protection Size S2 Class 10

  • Mfr # 3RU2136-4GB0

  • Zoro # G815874800


product price: $176.99
/ea
Sold in multiples of 3 for $530.97
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
45 A
Trip Class
10
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU2136-4GB0
Zoro #
G815874800
UPC #
-
Country of Origin
Germany

Details

Item
Thermal Overload Relay
Maximum Overload Relay Current Setting
45 A
Trip Class
10
Overload Protection Type
Thermal

Description

Overload relay 36...45 A Thermal For motor protection Size S2, Class 10 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.