Zoro Homepage

Overload relay 50...200 A for motor protection Size S6 Class 10E Contactor

  • Mfr # 3RB2056-1FF2

  • Zoro # G715350343


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB2056-1FF2
Zoro #
G715350343
UPC #
-
Country of Origin
Germany

Details

Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

The SIEMENS - RELAY,OVERLOAD 50.200 A FOR MOTOR PRO is a product under the category of IEC Magnetic Contactors. It's intended for use as part of a system that may assist with overload protection for motors in industrial and commercial settings. This device is typically used within motor control applications where it can contribute towards managing electrical loads, potentially preventing damage due to excess current.

Key features based on attributes include:

Number of Auxiliary Contacts: The relay comes with two auxiliary contacts. These are additional switches that allow for more complex control schemes or extra functionality.

  • Terminal Connection Type: The terminal connection type is Spring Type250. This refers to the method aimed at establishing a connection which could contribute towards the product's performance.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.