Overload Relay Cl10 S00 0.35-0.5A R Lug
Mfr # 3RU2116-0FJ0
Zoro # G015263916
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2116-0FJ0
Zoro #
G015263916
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Maximum Voltage Rating
690V AC
Trip Clss
10
Auxiliary Contact Form
1NC/1NO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.