This item is Discontinued.

Siemens Ovrload Relay, 40 to 50A, Class 10, Thermal 3RU11364HB0

Ovrload Relay, 40 to 50A, Class 10, Thermal (Discontinued)

  • Mfr # 3RU11364HB0
  • Zoro # G4286825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RU11364HB0
Zoro #
G4286825
UPC #
754554412528
Country of Origin
Germany

Dimensions

Width
2.16"
Height
4.13"
Depth
4.64"
Body Depth - Relay
4.64 in
Body Height - Relay
4.13 in
Body Width - Relay
2.16 in
Overall Height - Relay
4.13 in
Frame Size
S2

Details

Item
Overload Relay
Item - Relay
IEC Style Overload Relay
Use With - Contactors and Starters
Mfr. Series 3RT103 Contactors
Current Range
40.0 to 50.0A
Overload Relay Current Range
40 to 50A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
S2
Reset Type - Relay
Auto, Manual
Sensing Method
Thermal
Trip Class
10
Separate Mounting
Yes, Additional Items Needed
For Use With
3RT103 Contactors
Standards
ABS, ATEX, CCC, CE, CSA, UL
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Frame Size S2, Standards ABS, ATEX, CCC, CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.