Shop All Overload Relays
Siemens
Ovrload Rely, 25 to 100A, Class 5/20/20/30
Mfr # 3UB81334GW2
Zoro # G8527574
Free Shipping & Returns
$338.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 25.0 to 100A
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Overload Relay Current Range 25 to 100A
- Width 4.12"
- Trip Class - Overload 10, 20, 30, 5
Product Information
- Brand Siemens
- MFR # 3UB81334GW2
- Zoro # G8527574
- UPC # 662643854923
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 4.12" |
Height | 1.97" |
Depth | 2.31" |
Body Width - Relay | 4.12 in |
Overall Height - Relay | 1.97 in |
Body Depth - Relay | 2.31 in |
Body Height - Relay | 1.97 in |
Body Height | 1.97 in |
Body Width | 4.12 in |
Overall Height | 1.97 in |
Frame Size | B |
Body Depth | 2.31 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- SCHNEIDER ELECTRIC Illuminated selector switch head, Harmony 9001K, metal, long handle, amber, 30mm, 2 positions, stay put, LED yellow, 24-28V (9001K11J35LYFA)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- SIEMENS Overload Relay, 0.75 to 3.40A, 3P, 600VAC (3UB81134BB2)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- Siemens Overload Relays