Zoro Homepage

Padlock Attachmnt, 30mm, raised Push Buttn

  • Mfr # 52AALB

  • Zoro # G7210472


product price: $40.19
/ea

Key Features

Material
Steel
Color
Chrome
Size
30 mm
For Use With
Assembly with Class 52, Non-Illuminated Raised Buttons
Compatible Product Type
Non-Illuminated Push Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AALB
Zoro #
G7210472
UPC #
783087093096
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Padlock Attachment
Material
Steel
Color
Chrome
For Use With
Assembly with Class 52, Non-Illuminated Raised Buttons
Compatible Product Type
Non-Illuminated Push Buttons
Compatible with Series
Class 52

Description

Lockout, Padlock Attachment, Metal, For Use With Assembly with Class 52, Non Illuminated Raised Button, Color Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.