Zoro Homepage

Pilot Light, Amber, 30mm

  • Mfr # US2:52BL4D9

  • Zoro # G2533520


product price: $65.89
/ea

Key Features

Voltage
24V AC/DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US2:52BL4D9
Zoro #
G2533520
UPC #
662643313703
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Overall Width
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Standards
CSA, UL Listed
IP Rating
IP20, IP66
Body Material
Metal
Replacement Lamps
2FMP7
Lamp Voltage
24V AC/DC
Includes
Lamp, Lamp Module, Operator Head
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Color
Black
Series
52
Includes Lamp Module
Lamp Module Included
Body Finish
Epoxy Coated
Resistance Properties
Corrosion Resistant
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Amber
Lamp Voltage - Maximum
24 V AC/DC
Lens Color
Amber

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.