Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete, 120VAC/DC, Red, Round

  • Mfr # 52PL4E2P

  • Zoro # G3041978


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52PL4E2P
Zoro #
G3041978
UPC #
662643527209
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
1.7 in
Overall Width
1.7 in
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
120V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
120V AC/DC
Replacement Lamps
Mfr. No. 52AAENC1
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Includes
Legend Plate with On Marking, Legend Plate with Stop Marking
Body Material
Metal
IP Rating
IP20, IP66
Standards
CSA, UL Listed
Legend
On, Stop
Body Finish
Chrome Plated
Lamp Voltage - Maximum
120 V AC/DC
Series
52
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Voltage Rating - Maximum
120 V
Lens Color
Red
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Color
Green
Includes Lens
Lens Included

Description

Pilot Light, Voltage 120V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC/DC, Replacement Lamps Mfr. No. 52AAENC1, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Legend Plate with On Marking, Legend Plate with Stop Marking, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.