Pilot Light Complete, Incand, 120V, 30mm, RD

  • Mfr # 52PL4G2
  • Zoro # G3108682
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52PL4G2
Zoro #
G3108682
UPC #
783087878822
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Height
1.7 in
Overall Width
1.7 in
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Lamp Module
Body Material
Metal
IP Rating
IP20, IP66
Replacement Lamps
4VCW2
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
6V AC, 6V DC
Lamp Voltage - Maximum
120 V AC
Lamp Color
Red
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lens Color
Red
Body Finish
Chrome Plated
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Series
Class 52
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Standards CSA, UL Listed

Ratings & reviews