Zoro Homepage

Pilot Light, LED, Full Voltage, Red, 120VAC

  • Mfr # 52PL4E2XB

  • Zoro # G6356481


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4E2XB
Zoro #
G6356481
UPC #
662643314373
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Width
1.7 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
120V AC
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
Body Material
Metal
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Series
Class 52
Body Finish
Chrome Plated
Includes Push-To-Test
No Push-To-Test Included
Voltage Rating - Maximum
120 V AC/DC
Lens Color
Red
Includes Lamp Module
Lamp Module Included
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Lamp Color
Red

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.