Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Full Voltage, Red, 30mm

  • Mfr # 52BL5D2XB

  • Zoro # G6352893


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52BL5D2XB
Zoro #
G6352893
UPC #
783087902602
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Body Material
Metal
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP20, IP66
Includes
Lamp, Lamp Module, Operator Head
Lamp Voltage
24V AC/DC
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Includes Lamp Module
Lamp Module Included
Body Finish
Epoxy Coated
Voltage Rating - Maximum
24 V
Includes Lens
Lens Included
Lens Color
Red
Body Color
Black
Resistance Properties
Corrosion Resistant
Lamp Color
Red
Series
52

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.