Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Full Voltage, Red, 30mm

  • Mfr # 52PL5D2XB

  • Zoro # G6356497


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL5D2XB
Zoro #
G6356497
UPC #
783087900332
Country of Origin
United States

Dimensions

Size
30 mm
Overall Height
1.7 in
Overall Depth
3.49 in
Overall Width
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
Standards
CSA, UL Listed
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lens Color
Red
Body Finish
Chrome Plated
Series
Class 52
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Red
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Voltage Rating - Maximum
24 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.