Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Transformer, Amb, 120VAC

  • Mfr # 52PL5G9XB

  • Zoro # G6372511


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL5G9XB
Zoro #
G6372511
UPC #
783087899933
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Depth
3.49 in
Overall Height
1.7 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
Standards
CSA, UL Listed
Body Material
Metal
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Chrome Plated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Color
Amber
Series
Class 52
Lamp Voltage - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Lens Color
Amber
Includes Lens
Lens Included

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.