Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Transformer, White, 480VAC

  • Mfr # 52BL5JBXB

  • Zoro # G6353033


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52BL5JBXB
Zoro #
G6353033
UPC #
783087901827
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
480V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Epoxy
Lamp Voltage
6V AC/DC
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
IP Rating
IP20, IP66
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Color
White
Includes Lens
Lens Included
Lamp Voltage - Maximum
480 V AC
Lens Color
White
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Epoxy Coated
Body Color
Black
Voltage Rating - Maximum
480 V
Resistance Properties
Corrosion Resistant
Series
52
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 480V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.