Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Transformer, Red, 120VAC, 30mm

  • Mfr # 52BL5G2

  • Zoro # G6352841


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52BL5G2
Zoro #
G6352841
UPC #
783087902282
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
1.7 in
Overall Depth
3.49 in
Overall Width
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Epoxy
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Replacement Lamps
4VCW2
Lamp Voltage
6V AC/DC
Body Material
Metal
Standards
CSA, UL Listed
Includes Lamp Module
Lamp Module Included
Lamp Color
Red
Series
52
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Epoxy Coated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Lens
Lens Included
Voltage Rating - Maximum
120 V
Body Color
Black
Resistance Properties
Corrosion Resistant
Lamp Voltage - Maximum
120 V AC
Lens Color
Red

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.