This item is Discontinued.

Siemens Pilot Lt Complete, LED, 24V, 22mm, PL, Red 3SB32446AA20

Pilot Lt Complete, LED, 24V, 22mm, PL, Red (Discontinued)

  • Mfr # 3SB32446AA20
  • Zoro # G0293307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SB32446AA20
Zoro #
G0293307
UPC #
754554836331
Country of Origin
Germany

Dimensions

Size
22mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Includes
Lamp Holder with Integrated LED
Body Material
Plastic
IP Rating
IP66
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
NEMA Rating
1, 3, 4, 4X, 12
NEMA Enclosure Rating
1, 12, 3, 4, 4X
Lens Color
Red

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24V AC/DC, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating IP66, Includes Lamp Holder with Integrated LED, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.