Zoro Homepage

Pin busbar 2-phase+AUX 1016 mm long touch-safe

  • Mfr # 5ST3707-0HG

  • Zoro # G015959185


product price: $154.99
/ea
Sold in multiples of 3 for $464.97
Free Shipping & Returns

Key Features

Height
3.350000000 in
Amps
80A
Phase/Wire
2 Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST3707-0HG
Zoro #
G015959185
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.350000000 in

Details

Amps
80A
Phase/Wire
2 Phase

Description

Pin busbar 2-phase+AUX, 1016 mm long touch-safe, 18 mm2 without end caps, according to UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.