Zoro Homepage

Pin busbar 3x 1-phase+AUX 1016 mm long touch-safe

  • Mfr # 5ST3714-0HG

  • Zoro # G915959131


product price: $218.99
/ea
Sold in multiples of 2 for $437.98
Free Shipping & Returns

Key Features

Amps
80A
Height
3.350000000 in
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST3714-0HG
Zoro #
G915959131
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.350000000 in

Details

Amps
80A
Number of Poles
1

Description

Pin busbar 3x 1-phase+AUX, 1016 mm long touch-safe, 18 mm2 without end caps, according to UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.