Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin busbar touch-safe 16 mm2 4-phase

  • Mfr # 5ST3716

  • Zoro # G315263937


product price: $210.99
/ea
Sold in multiples of 2 for $421.98
Free Shipping & Returns

Key Features

Phase/Wire
4-Phases
For Use With
5SY4, 5SY5 Supplementary Protectors
Height
3.150000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST3716
Zoro #
G315263937
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.150000000 in

Details

Phase/Wire
4-Phases
For Use With
5SY4, 5SY5 Supplementary Protectors

Description

Pin busbar touch-safe, 16 mm2 4-phase, 1016 mm long can be cut, without end caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.