
Pin & Sleeve Receptacle, 10/16 A, 250V AC, Screw Terminals Wire Connection Type
Mfr # 5UB2211-3
Zoro # G615962257
product price: $32.39
/eaSold in multiples of 12 for $388.68
Key Features
Current Rating
10/16 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5UB2211-3
Zoro #
G615962257
UPC #
-
Country of Origin
Germany
Details
Item
Pin & Sleeve Receptacle
Current Rating
10/16 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Description
DELTA SCHUKO double socket outlet 10/16A 250V with/without screw-type terminals with increased touch protection titanium white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.