Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 20 A, 125V AC, 2 Pole

  • Mfr # 5UB1534

  • Zoro # G415962174


product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UB1534
Zoro #
G415962174
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2

Description

DELTA i-system NEMA socket outlet titanium white 2-pole+E NEMA 5-20 R 125V 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.