Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, 12 A, Pin

  • Mfr # LZX:PT270615

  • Zoro # G8367013


product price: $34.29
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Coil Voltage
115V AC
Current Rating
12 A
Contact Form
2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZX:PT270615
Zoro #
G8367013
UPC #
754554947495
Country of Origin
Austria

Dimensions

Overall Height - Relay
1.1 in
Body Height
1.1 in
Body Depth
1.38 in
Overall Depth
1.38 in
Body Width
1.9 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Coil Voltage
115V AC
Current Rating
12 A
Contact Form
2 C/O
Contact Rating (AC)
16 A @ 120V
HP @ 240V
Not Rated
HP @ 120V
Not Rated
Standards
EAC, VDE
Contact Material
Silver Nickel
Input Voltage
115V AC
Status Indicator
No Indicator
Features
Polarized; Mono Stable Drive; Simple Contact
Horsepower @ 120V AC
Not Rated
Mechanical Operating Durability
20,000,000
For Use With
Sockets
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
Electrical Operating Durability
180,000
Horsepower @ 240V AC
Not Rated
Motor Rated
Not Rated - Not Rated
Compatible with Manufacturer Model Number
LZS
Series
LZX Series
Weight
1.09 oz
Compatible Manufacturer Part Number
LZS
Compatible Manufacturer Model Number
LZS
Safety Rating
ed

Description

Plug-In Relay, Coil Voltage 115V AC, Current Rating 12 A, Status Indicator No Indicator, Contact Rating (AC) 16 A @ 120V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 1.38 in, Body Height 1.1 in, Body Width 1.9 in, Compatible with Manufacturer Model Number LZS, Contact Material Silver Nickel, Electrical Operating Durability 180,000, For Use With Sockets, Input Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.