Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Octal, 10 A, 11 Pins

  • Mfr # 3TX7112-1FC03C

  • Zoro # G8366216


product price: $29.69
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7112-1FC03C
Zoro #
G8366216
UPC #
754554970264
Country of Origin
United States

Dimensions

Overall Height - Relay
2.29 in
Body Depth
1.38 in
Body Height
2.29 in
Overall Depth
2.29 in
Body Width
1.39 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 24V
Safety Rating
ed
Status Indicator
No Indicator
Contact Material
Silver Alloy
Input Voltage
24V DC
Socket Code
B
Features
Degree of Protection IP40, Shock Resistance 10gn
Power Consumption - Relay
0.9 W, 1.2 VA
Standards
UL Listed
Power Consumption
0.9 W, 1.2 VA
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
1/2 hp
Resistance Properties
Shock-Resistant
Push-To-Test Method
No Test Button
Motor Rated
Yes
IP Rating
IP40
Weight
0.35 oz
Series
3TX71 Series

Description

Plug-In Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.