Zoro Homepage

Plug-In, Plug-In Relay, Octal, 10 A, 11 Pins

  • Mfr # 3TX7112-1FF13C

  • Zoro # G8367668


product price: $47.19
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7112-1FF13C
Zoro #
G8367668
UPC #
754554970219
Country of Origin
China

Dimensions

Overall Height - Relay
2.29 in
Body Width
1.39 in
Body Depth
1.38 in
Body Height
2.29 in
Overall Depth
2.29 in

Description

Plug-In Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.