Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Octal, 10 A, 8

  • Mfr # 3TX7112-1LB03

  • Zoro # G8365428


product price: $59.69
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7112-1LB03
Zoro #
G8365428
UPC #
754554759708
Country of Origin
China

Dimensions

Overall Height - Relay
2.29 in
Body Depth
1.38 in
Body Width
1.39 in
Body Height
2.29 in
Overall Depth
2.29 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (DC)
10 A @ 12V
HP @ 120V
1/3 hp
Standards
UL Listed
Contact Material
Silver Alloy
Input Voltage
12V DC
Status Indicator
LED and Mechanical Flag
Features
Degree of Protection IP40, Shock Resistance 10gn
Power Consumption - Relay
0.9 W, 1.2 VA
HP @ 240V
1/2 hp
Socket Code
A
IP Rating
IP40
For Use With
Sockets
Weight
3.52 oz
Power Consumption
0.9 W, 1.2 VA
Horsepower @ 240V AC
1/2 hp
Motor Rated
Yes
Compatible with Manufacturer Model Number
3TX7144-1E2, 3TX7144-4E2
Resistance Properties
Shock-Resistant
Horsepower @ 120V AC
1/3 hp
Series
3TX71 Series
Compatible Manufacturer Part Number
3TX7144-1E2, 3TX7144-4E2
Compatible Manufacturer Model Number
3TX7144-1E2, 3TX7144-4E2
Safety Rating
ed

Description

Plug-In Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (DC) 10 A @ 12V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in, Compatible Manufacturer Model Number 3TX7144-1E2, 3TX7144-4E2, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.