Zoro Homepage

Plug-In, Plug-In Relay, Square, 10 A, 8 Pins

  • Mfr # 3TX7111-3DF13C

  • Zoro # G8369217


product price: $18.79
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7111-3DF13C
Zoro #
G8369217
UPC #
754554933207
Country of Origin
China

Dimensions

Overall Height - Relay
1.1 in
Body Width
1.42 in
Body Height
1.1 in
Body Depth
0.83 in
Overall Depth
1.1 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V
Standards
NEMA IEC, UL Listed
Features
Degree of Protection IP40, Shock Resistance 10gn
Safety Rating
ed
Status Indicator
No Indicator
Input Voltage
120V AC
Contact Material
Silver Alloy
Power Consumption - Relay
0.9 W, 1.2 VA
Weight
1.76 oz
Motor Rated
Yes
Horsepower @ 240V AC
Not Rated
IP Rating
IP40
Series
3TX71 Series
Resistance Properties
Shock-Resistant
Push-To-Test Method
No Test Button
Power Consumption
0.9 W, 1.2 VA
Horsepower @ 120V AC
1/3 hp

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.83 in, Body Height 1.1 in, Body Width 1.42 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.