Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 10 A, 8 Pins, Pin

  • Mfr # 3TX71155DF13C

  • Zoro # G8368937


product price: $49.27
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX71155DF13C
Zoro #
G8368937
UPC #
887621775674
Country of Origin
China

Dimensions

Overall Height - Relay
1.1 in
Overall Depth
1.1 in
Body Depth
1.37 in
Body Height
1.4 in
Body Width
1.97 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V
Standards
NEMA IEC, UL Listed
HP @ 240V
1/2 hp
Status Indicator
No Indicator
Power Consumption - Relay
0.9 W, 1.2 VA
Input Voltage
120V AC
HP @ 120V
1/3 hp
Contact Material
Silver Alloy
Features
Degree of Protection IP40, Shock Resistance 10gn
Horsepower @ 120V AC
1/3 hp
Motor Rated
Yes
Weight
1.06 oz
Push-To-Test Method
No Test Button
Power Consumption
0.9 W, 1.2 VA
IP Rating
IP40
Resistance Properties
Shock-Resistant
Series
3TX71 Series
For Use With
Sockets
Compatible with Manufacturer Model Number
3TX7144-1E4, 3TX7144-4E4
Horsepower @ 240V AC
1/2 hp
Compatible Manufacturer Part Number
3TX7144-1E4, 3TX7144-4E4
Compatible Manufacturer Model Number
3TX7144-1E4, 3TX7144-4E4
Safety Rating
ed

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.4 in, Body Width 1.97 in, Compatible Manufacturer Model Number 3TX7144-1E4, 3TX7144-4E4, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.