Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 15 A, 14 Pins

  • Mfr # 3TX7117-5HC03C

  • Zoro # G8367196


product price: $28.39
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7117-5HC03C
Zoro #
G8367196
UPC #
754554938523
Country of Origin
United States

Dimensions

Overall Height - Relay
1.08 in
Overall Depth
1.08 in
Body Width
1.54 in
Body Height
1.08 in
Body Depth
0.83 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
4PDT
Contact Rating (DC)
6 A @ 24V
Input Voltage
24V DC
Contact Material
Silver Alloy
Standards
UL Listed
Power Consumption - Relay
1.5 VA, 1.5 W
Safety Rating
ed
Status Indicator
No Indicator
Features
Degree of Protection IP40, Shock Resistance 10gn
Horsepower @ 240V AC
3/4 hp
Resistance Properties
Shock-Resistant
Series
3TX71 Series
Push-To-Test Method
No Test Button
Power Consumption
1.5 W, 1.5 VA
Motor Rated
Yes
IP Rating
IP40
Horsepower @ 120V AC
1/2 hp
Weight
1.76 oz

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 15 A, Number of Pins 14, Status Indicator No Indicator, Contact Rating (DC) 6 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 3/4 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.83 in, Body Height 1.08 in, Body Width 1.54 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.