Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 15 A, 14 Pins

  • Mfr # 3TX7117-5HF13C

  • Zoro # G8367878


product price: $25.73
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7117-5HF13C
Zoro #
G8367878
UPC #
754554938554
Country of Origin
United States

Dimensions

Overall Height - Relay
1.08 in
Body Height
1.08 in
Body Width
1.54 in
Overall Depth
1.08 in
Body Depth
0.83 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
4PDT
Contact Rating (AC)
15 A @ 120V
Features
Degree of Protection IP40, Shock Resistance 10gn
Power Consumption - Relay
1.5 VA, 1.5 W
Status Indicator
No Indicator
Safety Rating
ed
Input Voltage
120V AC
Contact Material
Silver Alloy
Standards
UL Listed
IP Rating
IP40
Power Consumption
1.5 W, 1.5 VA
Resistance Properties
Shock-Resistant
Weight
0.35 oz
Series
3TX71 Series
Push-To-Test Method
No Test Button
Horsepower @ 120V AC
1/2 hp
Horsepower @ 240V AC
3/4 hp
Motor Rated
Yes

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 15 A, Number of Pins 14, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 3/4 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.83 in, Body Height 1.08 in, Body Width 1.54 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.