Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 15 A, 8 Pins

  • Mfr # 3TX7114-5DC03C

  • Zoro # G8367686


product price: $21.59
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7114-5DC03C
Zoro #
G8367686
UPC #
754554938424
Country of Origin
United States

Dimensions

Overall Height - Relay
1.91 in
Body Width
0.83 in
Body Depth
1.1 in
Body Height
1.42 in
Overall Depth
1.91 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
12 A @ 277V, 15 A @ 120V
Contact Rating (DC)
12 A @ 28V
Contact Material
Silver Alloy
Features
Degree of Protection IP40, Shock Resistance 10gn
Input Voltage
24V DC
Safety Rating
ed
Standards
UL Listed
Power Consumption - Relay
0.9 W, 1.2 VA
Status Indicator
No Indicator
Series
3TX71 Series
Weight
1.76 oz
IP Rating
IP40
Resistance Properties
Shock-Resistant
Power Consumption
0.9 W, 1.2 VA
Push-To-Test Method
No Button
Motor Rated
Yes
Horsepower @ 240V AC
1 hp
Horsepower @ 120V AC
1/2 hp

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 15 A, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 277V, 15 A @ 120V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.1 in, Body Height 1.42 in, Body Width 0.83 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.