Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 6 A, 14 Pins, Pin

  • Mfr # 3TX7111-3HC03C

  • Zoro # G8367108


product price: $22.29
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7111-3HC03C
Zoro #
G8367108
UPC #
754554938370
Country of Origin
China

Dimensions

Overall Height - Relay
1.1 in
Body Height
1.1 in
Overall Depth
1.1 in
Body Depth
0.83 in
Body Width
1.62 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
6 A @ 120/240V
Contact Rating (DC)
6 A @ 24V
Contact Material
Silver Alloy
Input Voltage
24V DC
Standards
UL Listed
Safety Rating
ed
Power Consumption - Relay
0.9 W, 1.2 VA
Status Indicator
No Indicator
Features
Degree of Protection IP40, Shock Resistance 10gn
Motor Rated
Yes
Horsepower @ 240V AC
1 hp
Resistance Properties
Shock-Resistant
Horsepower @ 120V AC
1/3 hp
Push-To-Test Method
No Test Button
Power Consumption
0.9 W, 1.2 VA
IP Rating
IP40
Series
3TX71 Series
Weight
3.17 oz

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 6 A, Number of Pins 14, Status Indicator No Indicator, Contact Rating (AC) 6 A @ 120/240V, Contact Rating (DC) 6 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.83 in, Body Height 1.1 in, Body Width 1.62 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.