Plug-In Relay Socket, Mounted, 5-Pin, 15 A Capacity
- Mfr # 3TX7110-5BC13C
- Zoro # G823561204
product price:Â
$
31.35
/ea
Key Features
Length
0.48 in
Width
0.39 in
Depth
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TX7110-5BC13C
- Zoro #
- G823561204
- UPC #
- 754554938301
- Country of Origin
- Unknown
Dimensions
- Length
- 0.48 in
- Width
- 0.39 in
- Depth
- 0.09 in
Details
- Item
- Socket
Description
The Siemens plug-in relay socket (Grainger 56JX20) provides a rugged and reliable base for mounting compatible Siemens plug-in relays in industrial control panels and automation systems. Designed for surface or panel mounting, this socket supports secure connections via screw-type terminals and handles up to 15 A current, making it suitable for general control and signaling circuits. Its durable construction and industry approvals ensure dependable performance in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.