Zoro Homepage

Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Vertical, 5/32 in Barb

  • Mfr # 192-204

  • Zoro # G2691796


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
15 to 30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-204
Zoro #
G2691796
UPC #
094701503601
Country of Origin
United States

Dimensions

Height
3 3/8 in
Width
2 1/8 in
Depth
1 5/8 in
Overall Depth
1 5/8 in
Overall Width
2 1/8 in
Overall Height
3 3/8 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
15 to 30 psi
Air Connections
5/32 in Barb
Temp. Control Range
45 Degrees to 85 Degrees F
Element Type
Bi-Metal
Throttling Range
3 to 15 psi
Single Temp. / Dual Temp.
Dual Temperature
Max. Air Pressure
30 psi
1 Pipe / 2 Pipe
2 Pipe
Mounting Style
Vertical
Heating / Cooling
Heating and Cooling
Air Consumption
20 scim
Reverse Acting / Direct Acting
Direct Acting
Max. Ambient Temp.
140 Degrees F
Includes
Mounting Plate
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Type
Dual Setpoint, Day/Night
Action Type
Direct Acting
Number of Pipes
2
Compatible System Type
Pneumatic Valves and Damper Actuators
Minimum Control Temperature
45 Degrees F
Maximum Air Pressure
30 psig
Temperature Scale
Fahrenheit
Maximum Control Temperature
85 Degrees F
Control Air Pressure Settings
15 psig (Day)/ 30 psig (Night)
Minimum Throttling
3 psi
Temperature Control Range
45 Degrees to 85 Degrees F (Day/Night)
Maximum Throttling
15 psi
Thermostat Action
Direct - 18 psig (Day), Direct - 25 psig (Night)
Mounting Direction
Vertical
Pneumatic Thermostat Type/Indexing Switch
Day/Night, With Manual Indexing Switch
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Number of Dials
Dual
Air Flow Output
High Volume
Pneumatic Thermostat Type
Day/Night
Action
Direct
Mounting Direction/Includes Cover
Vertical, No
Fitting Connection
Barbed 5/32 in
Temperature Settings
Dual Temperature
Manual Indexing Switch
No

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 15 to 30 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 30 psi, Max. Ambient Temp. 140 Degrees F, Mounting Style Vertical, Height 3 3/8 in, Width 2 1/8 in, Depth 1 5/8 in, Temp. Control Range 45 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 3 to 15 psi, Includes Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.