Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat, Rigid Bulb

  • Mfr # 356-0012

  • Zoro # G416149949


product price: $337.69
/ea
Free Shipping & Returns

Key Features

Fitting Connection
3/8 in NPT
Temperature Control Range
0 Degrees to 100 Degrees F
Maximum Air Pressure
30 psi
Compatible System Type
Pneumatic Limitem Thermostats
Temperature Settings
Single Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356-0012
Zoro #
G416149949
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 9/16 in
Overall Depth
21 3/8 in
Sensor Diameter
45,854 in
Air Connection Outside Diameter
1/8 in
Capillary Length
18 in
Overall Height
2 9/16 in

Details

Fitting Connection
3/8 in NPT
Temperature Control Range
0 Degrees to 100 Degrees F
Maximum Air Pressure
30 psi
Compatible System Type
Pneumatic Limitem Thermostats
Temperature Settings
Single Temperature
Application
Heat or Cool
Temperature Sensitivity
1 1/4 psi/ Degrees F
Pneumatic Thermostat Type
Duct Air Thermostat
Throttling Range
0 Degrees to 100 Degrees F
Action
Direct
Control Type
Dial
Item
Pneumatic Mechanical Thermostat
Thermostat Action
Direct
Temperature Scale
Fahrenheit
Dial Configuration
Numeric
Includes
Duct Mounting Hardware
Maximum Control Temperature
100 Degrees F
Number of Dials
Single
Maximum Throttling
2 psi
Minimum Throttling
0.25 psi
Sensor Type
Copper Bulb with Steel Rod
Minimum Control Temperature
0 Degrees F

Description

Pneumatic Mechanical Thermostat, Capillary Length 18 in, Throttling Range 0 Degrees to 100 Degrees F, Includes Duct Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.