Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic valve actuator

  • Mfr # 599-01010

  • Zoro # G616149961


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Liquid and Steam Service
Spring Range Maximum
10 psi
Spring Range Minimum
3 psi
Manufacturer Series
599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-01010
Zoro #
G616149961
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 1/8 in
Overall Length
17 7/8 in
Air Connection Size
1/4 in

Details

Stroke
3/4 in
Application
Liquid and Steam Service
Item
Pneumatic Valve Actuator
Spring Range Maximum
10 psi
Spring Range Minimum
3 psi
Manufacturer Series
599
Spring Material
Chrome Silicon Steel
Housing Material
Aluminum
Compatible Valve Type
Pressure Independent Control
Operating Temperature - Minimum
35 Degrees F
Air Connection Type
NPT
Valve Action
Normally Closed, Normally Open
Control Pressure - Maximum
35 psi
Effective Diaphragm Area
90 sq in
Operating Temperature - Maximum
180 Degrees F
Return Action
Spring Return
Installation Orientation
Horizontal, Vertical
Diaphragm Material
Buna-N
Product Type
Pneumatic Valve Actuator
Number of Springs
6

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type NPT, Application Liquid and Steam Service, Compatible Valve Type Pressure Independent Control, Control Pressure - Maximum 35 psi, Diaphragm Material Buna-N, Effective Diaphragm Area 90 sq in, Housing Material Aluminum, Installation Orientation Horizontal, Vertical, Manufacturer Series 599, Number of Springs 6, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.