Zoro Homepage

Position switch Metal enclosure 56 mm wide Device connection 3 x M20

  • Mfr # 3SE5122-0CC02-1AA7

  • Zoro # G615871122


product price: $84.99
/ea
Sold in multiples of 5 for $424.95
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
3SE5122-0CC02-1AA7
Zoro #
G615871122
UPC #
-
Country of Origin
Germany

Description

Position switch Metal enclosure 56 mm wide Device connection 3 x M20 x 1.5 1 NO/1 NC quick action contacts Rounded plunger, with 3 mm overtravel made of stainless steel Actuating/restoring force 30 N only available as complete unit