Zoro Homepage

Position switch Plastic 50 mm Increased corrosion protection Device

  • Mfr # 3SE5242-0HK62-1AJ0

  • Zoro # G315871101


product price: $83.99
/ea
Sold in multiples of 4 for $335.96
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
3SE5242-0HK62-1AJ0
Zoro #
G315871101
UPC #
-
Country of Origin
Germany

Description

Position switch Plastic 50 mm Increased corrosion protection Device connection 2x M20x 1.5 1 NO/1 NC snap-action contacts adjustable-length Twist lever, Stainless steel lever with plastic roller 19 mm functional at -40 °C Shock and vibration test according to EN 61373, Category 1B