Zoro Homepage

Position switch Plastic enclosure 50 mm Device connection 2 x M20 x

  • Mfr # 3SE5244-0LE10-1AE0

  • Zoro # G815871076


product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE5244-0LE10-1AE0
Zoro #
G815871076
UPC #
-
Country of Origin
Germany

Description

Position switch Plastic enclosure, 50 mm Device connection 2 x M20 x 1.5 1 NO/2 NC quick action contacts with M12 connector, 4-pole on the right, 2 NC connected Pin assignment: Pin1=21, Pin2=22 Pin3=31, Pin4=32 max. 250 V and 4 A Roller lever with plastic roller 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.