Zoro Homepage

Position switch with Roller plunger Metal enclosure 40 mm according

  • Mfr # 3SE5114-1CD02-1AF5

  • Zoro # G315871323


product price: $123.99
/ea
Sold in multiples of 3 for $371.97
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
3SE5114-1CD02-1AF5
Zoro #
G315871323
UPC #
-
Country of Origin
Germany

Description

Position switch with Roller plunger, Metal enclosure 40 mm according to EN 50041, 1 NO/1 NC quick action contact with M12 connector, 5-pole, Fixed, with 2 LEDs, yellow/green, 24 V DC, 4 A, Pin assignment: Pin1=21+13 Jumper + LED green, Pin2=22, Pin3 = ground LED, Pin4=14 + LED yellow, Pin5=PE