Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52MA3B12
Zoro #
G6923795
UPC #
783087094192
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Potentiometer
Watts
2 W
Ohms
5,000
Max. Voltage
500V AC/DC
Max. Amps
4 mA
NEMA Rating
4
Resistance Rating
5,000 ohm
NEMA Enclosure Rating
4
Current Rating
4 mA
Resistance Properties
Corrosion Resistant
Description
Potentiometer, Watts 2 W, Ohms 5,000, Max. Voltage 500V AC/DC, Max. Amps 4 mA, NEMA Rating 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.