Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Contactor

  • Mfr # 3RT20451AN20

  • Zoro # G515302757


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Screw
Series
3RT
Coil Voltage
220V AC
Full Load Current - Inductive
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20451AN20
Zoro #
G515302757
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Screw
Series
3RT
Item
Definite Purpose Contactor
Coil Voltage
220V AC
Full Load Current - Inductive
80 A

Description

Power Contactor AC-3 80 A, 37 kW / 400 V 1 NO + 1 NC, 220 V AC/50/60 Hz 3-pole, 3 NO, Size S3 screw terminal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.