power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 200-277 V AC50-60

  • Mfr # 3RT1456-6PP35

  • Zoro # G115998466


product price:  $1,123.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1456-6PP35
Zoro #
G115998466
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS Power Contactor is a 3-pole device designed for AC-1 275 A / 690 V / 40 Degrees C operations. It falls under the IEC Magnetic Contactors category and operates within a coil voltage range of 200V-277V AC/DC. This product features screw terminal connections, providing a method for electrical connection.

Key Features:

  • Coil Voltage: The power contactor operates at an alternating current or direct current (AC/DC) coil voltage between 200V and 277V, offering flexibility in various industrial settings.
  • Number of Auxiliary Contacts: Equipped with four auxiliary contacts, this device can control multiple circuits simultaneously.
  • Number of Poles: With three poles, it allows for efficient switching of electric power circuits.
  • Terminal Connection Type: The screw terminal connection is designed to provide a means of connectivity. Proper installation and maintenance are required to prevent disconnection or loose wiring.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.