power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 96-127 V AC50-60

  • Mfr # 3RT1456-6PF35

  • Zoro # G415998487


product price:  $1,123.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1456-6PF35
Zoro #
G415998487
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens power contactor is an IEC magnetic contactor with 3 poles. It has a coil rated for operation within the specified voltage range and includes auxiliary contacts and screw-terminal connections as specified.

Key features:

  • Coil voltage: 96-127 V AC
  • Auxiliary contacts: 4
  • Poles: 3
  • Terminal connections: Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.