power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 110 V DC

  • Mfr # 3RT1466-2XJ46-0LA2

  • Zoro # G015998405


product price:  $2,100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1466-2XJ46-0LA2
Zoro #
G015998405
UPC #
-
Country of Origin
Germany

Description

The SIEMENS Power Contactor is a 3-pole industrial device specified for AC-1 400 A / 690 V / 40 Degrees C operations. It operates with a control voltage of Uc: 110 V DC, falling under the IEC Magnetic Contactors category. This product serves as an essential component in various electrical systems, enabling users to remotely switch electrical power circuits on or off.

Key features include:

AC-1 rating: The contactor is rated for up to 400A current at a maximum voltage of 690V in ambient temperatures up to 40 degrees Celsius.

  • Control Voltage (Uc): Operates with a control voltage of Uc:110V DC, which refers to the direct current required for its operation.
  • Three-Pole Design: The three poles allow it to control three-phase electric power circuits, offering potential switching capabilities.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.