power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 200-277 V AC50-60

  • Mfr # 3RT1466-6PP35

  • Zoro # G215998557


product price:  $2,058.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1466-6PP35
Zoro #
G215998557
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens IEC magnetic contactor (3-pole power contactor) with four auxiliary contacts. The coil energizes within the 200–277 V range and is rated for operation with AC or DC signals within specified parameters. Wiring is via screw terminals, suitable for integration in control circuits.

Coil Voltage: 200-277 V AC/DC

  • Number of Auxiliary Contacts: 4
  • Number of Poles: 3
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.