power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 380-420 V AC50-60

  • Mfr # 3RT1466-6AV36

  • Zoro # G715674050


product price:  $1,690.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1466-6AV36
Zoro #
G715674050
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens IEC Magnetic Contactor, AC-1 type, 3-pole power contactor with a 400 A/690 V rating and 40°C ambient specification. The coil control voltage (Uc) is specified as 380–420 V AC at 50–60 Hz. It includes auxiliary contacts configured as 2NC/2NO, totaling four auxiliary contacts.

Key features:

  • Number of Poles: 3
  • Auxiliary Contact Form: 2NC/2NO
  • Number of Auxiliary Contacts: 4
  • Terminal Connection Type: Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.