power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 72 V DC

  • Mfr # 3RT1466-6XF46-0LA2

  • Zoro # G515998493


product price:  $2,100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1466-6XF46-0LA2
Zoro #
G515998493
UPC #
-
Country of Origin
Germany

Description

Siemens power contactor AC-1 with a 400 A current rating, rated for operation within the specified voltage range, and a 3-pole configuration. It has a DC control coil with a voltage rating of 72 V and conforms to IEC standards for magnetic contactors.

Current rating: 400 A

  • Rated voltage: within the specified voltage range
  • Ambient temperature rating: 40°C
  • Poles: 3-pole
  • Coil voltage (Uc): 72 V DC
  • Category: conforms to IEC standards for magnetic contactors
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.