power contactor AC-1 500 A / 690 V / 40 °C 3-pole Uc: 110 V DC

  • Mfr # 3RT1467-2XJ46-0LA2

  • Zoro # G515998479


product price:  $3,020.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1467-2XJ46-0LA2
Zoro #
G515998479
UPC #
-
Country of Origin
Germany

Description

Siemens AC-1 power contactor, categorized under IEC Magnetic Contactors. Rated for operation within the specified current and voltage ranges. The device is a 3-pole design, with a current rating of 500 A and a voltage rating of 690 V, designed to operate with coils rated at 110 V DC (Uc). Rated for use within ambient temperatures up to 40°C.

Poles: 3 (3-pole design)

  • Current rating: 500 A
  • Voltage rating: 690 V
  • Ambient temperature rating: 40°C
  • Coil voltage (Uc): 110 V DC
  • Product category: IEC Magnetic Contactors
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.