power contactor AC-1 500 A / 690 V / 40 °C 3-pole Uc: 24 V DC

  • Mfr # 3RT1467-2XB46-0LA2

  • Zoro # G715998514


product price: $2,189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1467-2XB46-0LA2
Zoro #
G715998514
UPC #
-
Country of Origin
Germany

Description

Siemens power contactor in the IEC Magnetic Contactors category. It is rated for operation within the specified voltage and current ranges; compatible within the specified ambient temperature range; designed for use with coils operating at 24 V DC (Uc).

Poles: 3

  • Current rating: 500 A
  • Voltage rating: 690 V
  • Ambient temperature rating: 40°C
  • Coil voltage: 24 V DC
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.