power contactor AC-1 500 A / 690 V / 40 °C 3-pole Uc: 96-127 V

  • Mfr # 3RT1467-6SF36-3PA0

  • Zoro # G915998468


product price:  $2,426.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1467-6SF36-3PA0
Zoro #
G915998468
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Number of Auxillary Contacts
4

Description

The SIEMENS Power Contactor is a 3-pole device that operates at AC-1 500 A / 690 V / 40 Degrees C. It falls under the category of "IEC Magnetic Contactors" and is rated for operation within the specified coil voltage range of 96V-127V AC. This power contactor comes with an auxiliary contact form configuration of 2NC/2NO, which indicates it has two normally closed (NC) and two normally open (NO) contacts.

Key features based on attributes include:

• Auxiliary Contact Form: The presence of both NC and NO contacts allows for flexibility in electrical circuit control. • Coil Voltage: Rated for operation within the specified coil voltage range of 96V-127V AC, this power contactor is suitable for use in various industrial applications. • Number of Auxiliary Contacts: Equipped with four auxiliary contacts, this device provides multiple points for electrical connection or disconnection. • Number of Poles: With its count of three hundred twenty-five poles, this device has potential for varied circuit control and switching options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.